Crouse Hinds (Eaton) AR658 Receptacle Housing | Graybar Store
Crouse Hinds (Eaton) - Receptacle Housing - AR658
+ / - Hover over image to Zoom
Other Views

    Receptacle Housing

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: AR658
    SKU: 88068527
    $688.37
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:250 V DC; 600 V AC
    NEMA Rating:NEMA 4
    Cable Diameter (Inches):0.75 to 1.15
    Hub Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # AR658
    • Amperage 60A
    • Cable Diameter (Inches) 0.75 to 1.15
    • Hub Size (Inches) 1-1/4 in.
    • NEMA Rating NEMA 4
    Product Overview:
    Arktite® Crouse Hinds® Receptacle Housing, Amperage: 60 A, No. of Poles: 5, No. of Wires: 4, Voltage Rating: 250 V DC; 600 V AC, Cable Diameter (Inches): 0.75 to 1.15 in