Crouse Hinds (Eaton) AR2041 S22 Receptacle Housing | Graybar Store
Crouse Hinds (Eaton) - Receptacle Housing - AR2041 S22
+ / - Hover over image to Zoom
Other Views

    Receptacle Housing

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: AR2041 S22
    SKU: 88068450
    $1,748.79
    Checking Pricing
         
    Amperage:200A
    Voltage Rating:250 V DC; 600 V AC
    NEMA Rating:NEMA 3R
    Cable Diameter (Inches):1.375 to 1.875
    Hub Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # AR2041 S22
    • Amperage 200A
    • Cable Diameter (Inches) 1.375 to 1.875
    • Hub Size (Inches) 2 in.
    • NEMA Rating NEMA 3R
    • No. of Poles 4
    • No. of Wires 4
    • Voltage Rating 250 V DC; 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Arktite® Crouse Hinds® Receptacle Housing, Amperage: 200 A, No. of Poles: 4, No. of Wires: 4, Voltage Rating: 250 V DC; 600 V AC, Cable Diameter (Inches): 1.375 to 1.875 in