Hubbell Wiring Device - Kellems HBL5669C Receptacle Connector | Graybar Store
Hubbell Wiring Device - Kellems - Receptacle Connector - HBL5669C
+ / - Hover over image to Zoom
Other Views

    Receptacle Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5669C
    SKU: 95005489
    $35.74
    Checking Pricing
         
    NEMA Rating:NEMA 6-15R
    Amperage:15A
    Voltage Rating:250 V
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5669C
    • Color Black
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 6-15R
    Product Overview:
    Insulgrip® Receptacle Connector, Voltage Rating: 250 V, Amperage: 15 A, Black, NEMA 6 to 15R, Nylon