Hubbell Wiring Device - Kellems HBL7515C Receptacle Connector | Graybar Store
Hubbell Wiring Device - Kellems - Receptacle Connector - HBL7515C
+ / - Hover over image to Zoom
Other Views

    Receptacle Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7515C
    SKU: 91015598
    $110.79
    Checking Pricing
         
    Amperage:50A
    Voltage Rating:125/250 V
    Color:Black
    NEMA Rating:NEMA 10-50R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7515C
    • Color Black
    • Amperage 50A
    • Ground Not Grounded
    • Materials Nylon
    • NEMA Rating NEMA 10-50R
    Product Overview:
    Receptacle Connector, Voltage Rating: 125/250 V, Amperage: 50 A, Black, NEMA 10 to 50R, Nylon