Hubbell Wiring Device - Kellems HBL52CM69C Receptacle Connector | Graybar Store
Hubbell Wiring Device - Kellems - Receptacle Connector - HBL52CM69C
+ / - Hover over image to Zoom
Other Views

    Receptacle Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL52CM69C
    SKU: 88127129
    $27.12
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Yellow
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL52CM69C
    • Color Yellow
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Insulgrip® Receptacle Connector, Voltage Rating: 125 V, Amperage: 15 A, Yellow, NEMA 5 to 15R, Nylon