Crouse Hinds (Eaton) ARE3423 Receptacle Assembly | Graybar Store
Crouse Hinds (Eaton) - Receptacle Assembly - ARE3423
+ / - Hover over image to Zoom
Other Views

    Receptacle Assembly

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ARE3423
    SKU: 88068592
    $392.28
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:250 V DC; 600 V AC
    NEMA Rating:NEMA 4
    Cable Diameter (Inches):0.39 to 1.2
    Hub Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ARE3423
    • Amperage 30A
    • Cable Diameter (Inches) 0.39 to 1.2
    • Hub Size (Inches) 1 in.
    • NEMA Rating NEMA 4
    Product Overview:
    Arktite® Crouse Hinds® Receptacle Assembly, Amperage: 30 A, No. of Poles: 4, No. of Wires: 3, Voltage Rating: 250 V DC; 600 V AC, Cable Diameter (Inches): 0.39 to 1.2 in