Leviton 8300-OIG Receptacle | Graybar Store
Leviton - Receptacle - 8300-OIG
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Leviton
    Manufacturer #: 8300-OIG
    SKU: 99879849
    $22.53
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Orange
    Receptacle Type:Duplex
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8300-OIG
    • Color Orange
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Type Duplex
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Receptacle, Duplex, 125V, 20A, Orange, NEMA 5 20R