Leviton 8200-IGR Receptacle | Graybar Store
Leviton - Receptacle - 8200-IGR
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Leviton
    Manufacturer #: 8200-IGR
    SKU: 99879842
    $39.81
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Red
    Receptacle Type:Duplex
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8200-IGR
    • Color Red
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    Product Overview:
    Receptacle, Duplex, 125V, 15A, Red, NEMA 5 15R