Leviton 8200-SGR Receptacle | Graybar Store
Leviton - Receptacle - 8200-SGR
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Leviton
    Manufacturer #: 8200-SGR
    SKU: 99866713
    $25.26
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Red
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8200-SGR
    • Color Red
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hospital Grade Duplex Receptacle, 15A, Red, 125V, 2P3W