Leviton 8200-IGG Receptacle | Graybar Store
Leviton - Receptacle - 8200-IGG
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Leviton
    Manufacturer #: 8200-IGG
    SKU: 99866709
    $39.80
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Grey
    Receptacle Type:Duplex
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8200-IGG
    • Color Grey
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    Product Overview:
    Receptacle, Duplex, 125V, 15A, Gray, NEMA 5 15R