Hubbell Wiring Device - Kellems HBL4200RS2W Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Receptacle - HBL4200RS2W
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4200RS2W
    SKU: 98290566
    $1,077.24
    Checking Pricing
         
    Amperage:200A
    Voltage Rating:250 V DC; 600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4200RS2W
    • Amperage 200A
    • Materials Thermoplastic Polyester
    • No. of Poles 3
    • No. of Wires 4
    • Voltage Rating 250 V DC; 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL Receptacle, Amperage: 200 A, Voltage Rating: 250 V DC; 600 V AC, No. of Wires: 4, No.of Poles: 3