Hubbell Wiring Device - Kellems HBL2620SW Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Receptacle - HBL2620SW
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2620SW
    SKU: 95024632
    $89.11
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:250 V AC
    Color:Grey
    NEMA Rating:NEMA L6-30R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2620SW
    • Color Grey
    • Amperage 30A
    • Grade Industrial
    • Materials Polybutylene Terephthalate
    • NEMA Rating NEMA L6-30R
    Product Overview:
    Twist Lock® HBL Receptacle, Amperage: 30 A, Voltage Rating: 250 V AC, No. of Wires: 3, No.of Poles: 2, Polybutylene Terephthalate