Hubbell Wiring Device - Kellems IG420 Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Receptacle - IG420
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG420
    SKU: 92130700
    $37.19
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Orange
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG420
    • Color Orange
    • Amperage 20A
    • Ground Grounded
    • Materials Polycarbonate
    • NEMA Rating NEMA 5-20R
    Product Overview:
    4 PLEX® Receptacle, Voltage Rating: 125 V, Amperage: 20 A, Orange, NEMA 5 to 20R, Polycarbonate