Hubbell Wiring Device - Kellems HBL415I Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Receptacle - HBL415I
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL415I
    SKU: 92127518
    $24.60
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Ivory
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL415I
    • Color Ivory
    • Amperage 15A
    • Ground Grounded
    • Materials Polycarbonate
    • NEMA Rating NEMA 5-15R
    Product Overview:
    4 PLEX® Receptacle, Voltage Rating: 125 V, Amperage: 15 A, Ivory, NEMA 5 to 15R, Polycarbonate