Leviton 8300-HW Receptacle | Graybar Store
Leviton - Receptacle - 8300-HW
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Leviton
    Manufacturer #: 8300-HW
    SKU: 88311468
    $25.29
    Checking Pricing
         
    Amperage:20A
    Color:White
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8300-HW
    • Color White
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hospital Grade Receptacle, 20A, White, 125V, 2P3W