Hubbell Wiring Device - Kellems HBL7580 Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Receptacle - HBL7580
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7580
    SKU: 88127620
    $48.36
    Checking Pricing
         
    Amperage:10/15A
    Voltage Rating:125 V; 250 V
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7580
    • Color Black
    • Amperage 10/15A
    • Materials RPP (Base); RTP (Face)
    • No. of Poles 3
    Product Overview:
    Twist Lock® Receptacle, Amperage: 10 A; 15 A, No. of Poles: 3, No. of Wires: 3, Brass (Clamp); Brass (Contacts); Brass (Ground Contact); Brass (Terminal Screws); RPP (Base); RTP (Face), Voltage Rating: 125 V; 250 V