Hubbell Wiring Device - Kellems HBL7535 Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Receptacle - HBL7535
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7535
    SKU: 88127596
    $19.37
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Black
    NEMA Rating:NEMA L1-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7535
    • Color Black
    • Amperage 15A
    • Materials Thermoset (Housing)
    • NEMA Rating NEMA L1-15R
    • No. of Poles 2
    Product Overview:
    Twist Lock® Receptacle, Amperage: 15 A, No. of Poles: 2, No. of Wires: 2, Brass (Contacts); Brass (Terminal Screws); Thermoset (Housing); Zinc Plated Steel (Mounting Screw), Voltage Rating: 125 V