Hubbell Wiring Device - Kellems HBL560R7W Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Receptacle - HBL560R7W
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL560R7W
    SKU: 88127246
    $433.57
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:480 V
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL560R7W
    • Color Red
    • Amperage 60A
    • Materials Nylon
    • No. of Poles 4
    • No. of Wires 5
    • Voltage Rating 480 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL Receptacle, Amperage: 60 A, Voltage Rating: 480 V, No. of Wires: 5, No.of Poles: 4, Nylon