Hubbell Wiring Device - Kellems HBL4700I Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Receptacle - HBL4700I
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4700I
    SKU: 88126945
    $39.35
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Ivory
    NEMA Rating:NEMA L5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4700I
    • Color Ivory
    • Amperage 15A
    • Materials RPP (Base); RTP (Face)
    • NEMA Rating NEMA L5-15R
    • No. of Poles 2
    Product Overview:
    Hubbell® Twist Lock® Receptacle, Amperage: 15 A, No. of Poles: 2, No. of Wires: 3, Brass (Clamp); Brass (Contacts); Brass (Ground Contact); Brass (Terminal Screws); RPP (Base); RTP (Face), Voltage Rating: 125 V