Hubbell Wiring Device - Kellems HBL4550 Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Receptacle - HBL4550
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4550
    SKU: 88126873
    $45.08
    Checking Pricing
         
    NEMA Rating:NEMA L6-15R
    Amperage:15A
    Voltage Rating:250 V
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4550
    • Color Brown
    • Amperage 15A
    • Grade Industrial
    • Materials RPP (Base); RTP (Face)
    • NEMA Rating NEMA L6-15R
    Product Overview:
    Hubbell® Twist Lock® Receptacle, Amperage: 15 A, No. of Poles: 2, No. of Wires: 3, Brass (Clamp); Brass (Contacts); Brass (Ground Contact); Brass (Terminal Screws); RPP (Base); RTP (Face), Voltage Rating: 250 V