Hubbell Wiring Device - Kellems HBL25403 Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Receptacle - HBL25403
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL25403
    SKU: 88126377
    $280.86
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:250 V DC
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL25403
    • Color Blue
    • Amperage 30A
    • Materials Cast Aluminum (Housing)
    • No. of Poles 4
    Product Overview:
    Hubbellock® Receptacle, Amperage: 30 A, No. of Poles: 4, No. of Wires: 5, Brass (Contacts); Cast Aluminum (Housing); Thermoset (Receptacle Interior); Zinc Plated Steel (Terminal Screws), Voltage Rating: 250 V DC