Hubbell Wiring Device - Kellems HBL21420 Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Receptacle - HBL21420
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL21420
    SKU: 88126152
    $296.39
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL21420
    • Amperage 30A
    • Materials Cast Aluminum (Housing)
    • No. of Poles 3
    • No. of Wires 4
    Product Overview:
    Hubbellock® Receptacle, Amperage: 30 A, No. of Poles: 3, No. of Wires: 4, Bronze (Contacts); Cast Aluminum (Housing); Thermoset (Receptacle Interior); Zinc Plated Steel (Terminal Screws), Voltage Rating: 600 V AC