Hubbell Wiring Device - Kellems HBL20443 Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Receptacle - HBL20443
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL20443
    SKU: 88126126
    $114.46
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:480 V AC
    Color:Black/Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL20443
    • Color Black/Red
    • Amperage 30A
    • Materials Thermoset (Housing)
    • No. of Poles 3
    Product Overview:
    Hubbellock® Receptacle, Amperage: 30 A, No. of Poles: 3, No. of Wires: 4, Bronze (Contacts); Thermoset (Housing); Thermoset (Shutter); Zinc Plated Steel (Bridge); Zinc Plated Steel (Terminal Screws), Voltage Rating: 480 V AC