Crouse Hinds (Eaton) AR331 Receptacle | Graybar Store
Crouse Hinds (Eaton) - Receptacle - AR331
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: AR331
    SKU: 88068462
    $286.27
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:250 V DC; 600 V AC
    NEMA Rating:NEMA 4
    Cable Diameter (Inches):0.39 to 1.2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # AR331
    • Amperage 30A
    • Cable Diameter (Inches) 0.39 to 1.2
    • NEMA Rating NEMA 4
    • No. of Poles 3
    Product Overview:
    Arktite® Crouse Hinds® Receptacle, Amperage: 30 A, No. of Poles: 3, No. of Wires: 3, Voltage Rating: 250 V DC; 600 V AC, Cable Diameter (Inches): 0.39 to 1.2 in