Crouse Hinds (Eaton) AR1041 S22 Receptacle | Graybar Store
Crouse Hinds (Eaton) - Receptacle - AR1041 S22
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: AR1041 S22
    SKU: 88068439
    $699.28
    Checking Pricing
         
    Amperage:100A
    Voltage Rating:250 V DC; 600 V AC
    NEMA Rating:NEMA 4
    Cable Diameter (Inches):0.875 to 1.7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # AR1041 S22
    • Amperage 100A
    • Cable Diameter (Inches) 0.875 to 1.7
    • NEMA Rating NEMA 4
    • No. of Poles 4
    Product Overview:
    Arktite® Crouse Hinds® Receptacle, Amperage: 100 A, No. of Poles: 4, No. of Wires: 4, Voltage Rating: 250 V DC; 600 V AC, Cable Diameter (Inches): 0.875 to 1.7 in