Leviton 8300-HT Receptacle | Graybar Store
Leviton - Receptacle - 8300-HT
+ / - Hover over image to Zoom
Other Views

    Receptacle

    Manufacturer: Leviton
    Manufacturer #: 8300-HT
    SKU: 25282124
    $11.08
    Checking Pricing
         
    Amperage:20A
    Color:Almond
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8300-HT
    • Color Almond
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Hospital Grade Receptacle, 20A, Almond, 125V, 2P3W