Pass and Seymour (Legrand) IG8300 Isolated Ground Heavy Duty Hospital Grade 20A 125V NEMA 5 20R Straight Blade Duplex Receptacle, Orange | Graybar Store
Pass and Seymour (Legrand) - Isolated Ground Heavy Duty Hospital Grade 20A 125V NEMA 5 20R Straight Blade Duplex Receptacle, Orange - IG8300
+ / - Hover over image to Zoom
Other Views

    Isolated Ground Heavy Duty Hospital Grade 20A 125V NEMA 5 20R Straight Blade Duplex Receptacle, Orange

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: IG8300
    SKU: 25168631
    $39.71
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Orange
    Receptacle Type:Duplex
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # IG8300
    • Color Orange
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Type Duplex
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Legrand® Receptacle, Duplex, 125V, 20A, Orange, NEMA 5 20R