Pass and Seymour (Legrand) IG5362-W 20A Heavy Duty Spec Grade Isolated Ground Duplex Receptacles, White | Graybar Store
Pass and Seymour (Legrand) - 20A Heavy Duty Spec Grade Isolated Ground Duplex Receptacles, White - IG5362-W
+ / - Hover over image to Zoom
Other Views

    20A Heavy Duty Spec Grade Isolated Ground Duplex Receptacles, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: IG5362-W
    SKU: 25168203
    $15.08
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-20R
    Receptacle Type:Duplex
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # IG5362-W
    • Color White
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Type Duplex
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Legrand® Receptacle, Duplex, 125V, 20A, White, NEMA 5-20R