Bogen RPK86 Rear Rack Support Brackets for M-Class Amplifier, Grey | Graybar Store
Bogen - Rear Rack Support Brackets for M-Class Amplifier, Grey - RPK86
+ / - Hover over image to Zoom
Other Views

    Rear Rack Support Brackets for M-Class Amplifier, Grey

    Manufacturer: Bogen
    Manufacturer #: RPK86
    SKU: 22125218
    $44.18
    Checking Pricing
         
    Dimensions:3-3/4 in. W x 3-1/2 in H
    Additional Features:M-Class/Black Max Amplifiers
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # RPK86
    • Color Grey
    • Dimensions 3-3/4 in. W x 3-1/2 in H
    • Additional Features M-Class/Black Max Amplifiers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bogen RPK86 Support Bracket, Rear Rack, Height: 3-1/2 IN, Width: 3-3/4 IN, For M-Class/Black Max Amplifiers