Ortronics (Legrand) OR-PHDPJSE24 Clarity® Shielded Unloaded Jack Panel Kit for Clarity® Cat 6a or Cat 6 Shielded Jacks (Not Included) | Graybar Store
Ortronics (Legrand) - Clarity® Shielded Unloaded Jack Panel Kit for Clarity® Cat 6a or Cat 6 Shielded Jacks (Not Included) - OR-PHDPJSE24
+ / - Hover over image to Zoom
Other Views

    Clarity® Shielded Unloaded Jack Panel Kit for Clarity® Cat 6a or Cat 6 Shielded Jacks (Not Included)

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHDPJSE24
    SKU: 25651475
    $148.10
    Checking Pricing
         
    Panel Type:Unloaded
    Color:Black
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHDPJSE24
    • Color Black
    • Panel Type Unloaded
    • Category Cat 6a
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Shielded Shielded
    • Wiring Configuration T568A; T568B
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Rear Loading Shielded Jack Panel Kit, Black, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1