Ortronics (Legrand) OR-PHDPJU48 Clarity® High Density Unloaded Jack Panel Kit - Rear Load | Graybar Store
Ortronics (Legrand) - Clarity® High Density Unloaded Jack Panel Kit - Rear Load - OR-PHDPJU48
+ / - Hover over image to Zoom
Other Views

    Clarity® High Density Unloaded Jack Panel Kit - Rear Load

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHDPJU48
    SKU: 25112024
    $91.56
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    Rack Units:2
    Length:19 in.
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHDPJU48
    • Color Black
    • Panel Type Loaded
    • Connector Type RJ45
    • No. of Ports 48
    • Rack Units 2
    • Length 19 in.
    • Mounting Panel Mount
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Clarity Rear Load High Density Jack Panel Kit, Length: 19 in, RJ45, Black, Category: Cat 5e; Cat 6, Wiring Configuration: T568A; T568B