Siemon WM-BK Rear Cable Manager, 6 in. | Graybar Store
Siemon - Rear Cable Manager, 6 in. - WM-BK
+ / - Hover over image to Zoom
Other Views

    Rear Cable Manager, 6 in.

    Manufacturer: Siemon
    Manufacturer #: WM-BK
    SKU: 94036619
    $31.81
    Checking Pricing
         
    Width (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # WM-BK
    • Application Patch Panels
    • Mounting Style Horizontal Mount
    • Type Rear
    • Width (Inches) 6 in.
    • Country of Origin 99 - Multiple
    Product Overview:
    Rear cable manager provides strain relief anchor points and organization of horizontal cables being routed to the back of the panel. Cable manager is used with 6 inch channel racks.