Specified Technologies FSR200 Ready® Firestop Pathway Kit, Ready Split Sleeve, 2 In. | Graybar Store
Specified Technologies - Ready® Firestop Pathway Kit, Ready Split Sleeve, 2 In. - FSR200
+ / - Hover over image to Zoom
Other Views

    Ready® Firestop Pathway Kit, Ready Split Sleeve, 2 In.

    Manufacturer: Specified Technologies
    Manufacturer #: FSR200
    SKU: 25055346
    $105.27
    Checking Pricing
         
    Material:2 Inch Split Metal Sleeve, Escutcheon Plates, Gaskets, and SpecSeal* Firestop Putty
    Fire Rating:Up to 4 Hours
    Packaging:(1) Ready Split Sleeve Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # FSR200
    • Application Can be Assembled Around Existing Cables
    • Type Pathway Kit
    • Fire Rating Up to 4 Hours
    • Material 2 Inch Split Metal Sleeve, Escutcheon Plates, Gaskets, and SpecSeal* Firestop Putty
    • Packaging (1) Ready Split Sleeve Kit
    Product Overview:
    Ready® Split sleeve kit with 2 inch diameter metal split sleeve, (2) two-piece wall plates,gaskets and firestop putty.
    Kit includes:
    • Precut Metallic Sleeve
    • Mounting Escutcheons Plates
    • Intumescent Escutcheon Gaskets
    • Wall Warning Labels
    • Putty Required to Seal Both Ends.
    • 2 Inch Diameter Metal Split Sleeve