Specified Technologies - Ready® Firestop Pathway Kit, Ready Sleeve, 2 In., Large Escutcheon Plates - FS201
+ / - Hover over image to Zoom
Other Views

Ready® Firestop Pathway Kit, Ready Sleeve, 2 In., Large Escutcheon Plates

Manufacturer: Specified Technologies
Manufacturer #: FS201
SKU: 25055342
Checking Pricing
     
Material:2 Inch metal sleeve, large escutcheon plates, gaskets, and SpecSeal firestop putty
Fire Rating:Up to 4 Hours
Packaging:(1) Ready Sleeve Kit
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Specified Technologies
  • Manufacturer # FS201
  • Application Designed for New Cable Penetrations Through Rated and Non-Rated Floors and Walls
  • Type Pathway Kit
  • Fire Rating Up to 4 Hours
  • Material 2 Inch metal sleeve, large escutcheon plates, gaskets, and SpecSeal firestop putty
  • Packaging (1) Ready Sleeve Kit
Product Overview:
Ready® Sleeve 2 inch diameter metal firestop sleeve kit with escutcheon plates, gaskets and firestop putty.
Kit includes
  • one 2-Inch sleeve two standard-size escutcheon plates
  • two firestop gaskets
  • firestop putty and labels.