Specified Technologies FS401 Ready® Firestop Sleeve, 4 inch | Graybar Store
Specified Technologies - Ready® Firestop Sleeve, 4 inch - FS401
+ / - Hover over image to Zoom
Other Views

    Ready® Firestop Sleeve, 4 inch

    Manufacturer: Specified Technologies
    Manufacturer #: FS401
    SKU: 25055344
    $93.07
    Checking Pricing
         
    Material:4 Inch metal sleeve, large escutcheon plates, gaskets, and putty
    Fire Rating:Up to 4 Hours
    Packaging:(1) Ready Sleeve Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # FS401
    • Application Designed for New Cable Penetrations Through Rated and Non-Rated Floors and Walls
    • Type Pathway Kit
    • Fire Rating Up to 4 Hours
    • Material 4 Inch metal sleeve, large escutcheon plates, gaskets, and putty
    • Packaging (1) Ready Sleeve Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ready® Sleeve 4 inch diameter metal firestop sleeve kit with large escutcheon plates, gaskets and firestop putty.
    Kit includes
    • one 4-Inch sleeve two large escutcheon plates
    • two firestop gaskets
    • firestop putty and labels.