Specified Technologies FS200 Ready® Firestop Pathway Kit, Ready Sleeve, 2 In., Escutcheon Plates | Graybar Store
Specified Technologies - Ready® Firestop Pathway Kit, Ready Sleeve, 2 In., Escutcheon Plates - FS200
+ / - Hover over image to Zoom
Other Views

    Ready® Firestop Pathway Kit, Ready Sleeve, 2 In., Escutcheon Plates

    Manufacturer: Specified Technologies
    Manufacturer #: FS200
    SKU: 25010312
    $45.79
    Checking Pricing
         
    Material:2 Inch Metal Sleeve, Escutcheon Plates, Gaskets, and SpecSeal* Firestop Putty
    Fire Rating:Up to 4 Hours
    Packaging:(1) Ready Sleeve Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # FS200
    • Application Designed for New Cable Penetrations Through Rated and Non-Rated Floors and Walls
    • Type Pathway Kit
    • Fire Rating Up to 4 Hours
    • Material 2 Inch Metal Sleeve, Escutcheon Plates, Gaskets, and SpecSeal* Firestop Putty
    • Packaging (1) Ready Sleeve Kit
    Product Overview:
    Ready® Sleeve 2 inch diameter metal firestop sleeve kit with escutcheon plates, gaskets and firestop putty.
    Kit includes
    • one 2-Inch sleeve two standard-size escutcheon plates
    • two firestop gaskets
    • firestop putty and labels.