Specified Technologies FS400 Ready® Firestop Pathway Kit, Ready Sleeve, 4 In. | Graybar Store
Specified Technologies - Ready® Firestop Pathway Kit, Ready Sleeve, 4 In. - FS400
+ / - Hover over image to Zoom
Other Views

    Ready® Firestop Pathway Kit, Ready Sleeve, 4 In.

    Manufacturer: Specified Technologies
    Manufacturer #: FS400
    SKU: 25001470
    $91.67
    Checking Pricing
         
    Material:4 Inch Metal Sleeve, Escutcheon Plates, Gaskets, and SpecSeal* Firestop Putty
    Fire Rating:Up to 4 Hours
    Packaging:(1) Ready Sleeve Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # FS400
    • Application Designed for New Cable Penetrations Through Rated and Non-Rated Floors and Walls
    • Type Pathway Kit
    • Fire Rating Up to 4 Hours
    • Material 4 Inch Metal Sleeve, Escutcheon Plates, Gaskets, and SpecSeal* Firestop Putty
    • Packaging (1) Ready Sleeve Kit
    Product Overview:
    Ready® Sleeve 4 inch diameter metal firestop sleeve kit with escutcheon plates, gaskets and SpecSeal&174 Intumescent firestop putty.
    Kit includes
    • one 4-Inch sleeve two standard-size escutcheon plates
    • two firestop gaskets
    • firestop putty and labels.