Brady - Ready Access Valve & Electrical Lockout Station with Steel Padlocks - 105935
+ / - Hover over image to Zoom
Other Views

Ready Access Valve & Electrical Lockout Station with Steel Padlocks

Manufacturer: Brady
Manufacturer #: 105935
SKU: 25242345
$395.41
Checking Pricing
     
Packaging:1 Kit
Color:Black on Yellow
Dimensions:17 in H x 17 in W x 6.75 in D
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 105935
  • Color Black on Yellow
  • Dimensions 17 in H x 17 in W x 6.75 in D
  • Packaging 1 Kit
Product Overview:
Includes 4 small detachable hanging hooks. Storage compartment (4.25 in. H x 16 in. W x 5.12 in. D). Dimensions: 17 in. H x 17 in. W x 6.75 in. D.