3M 11474-00000-20 Reader Protective Eyewear | Graybar Store
3M - Reader Protective Eyewear - 11474-00000-20
+ / - Hover over image to Zoom
Other Views

    Reader Protective Eyewear

    Manufacturer: 3M
    Manufacturer #: 11474-00000-20
    SKU: 25239716
    $12.45
    Checking Pricing
         
    Framing Style:Half Frame
    Brand or Series:BX
    Lens Coating:Anti-Scratch
    Lens Color:Mirror
    Temple Color:Black; Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 11474-00000-20
    • Brand or Series BX
    • Framing Style Half Frame
    • Lens Coating Anti-Scratch
    • Lens Color Mirror
    • Temple Color Black; Blue
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    BX™ Reader Protective Eyewear, Framing Style: Half Frame, Lens Coating: Anti-Scratch, Mirror, Black; Blue, Diopter: 2