Square D (Schneider Electric) RE17RMMU RE17 Modular Timer | Graybar Store
Square D (Schneider Electric) - RE17 Modular Timer - RE17RMMU
+ / - Hover over image to Zoom
Other Views

    RE17 Modular Timer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RE17RMMU
    SKU: 25559264
    $80.61
    Checking Pricing
         
    Contact Operation:1 NC; 1 NO
    Additional Features:(7) Selectable Ranges; Dual Function; Multi-Function; Multi-Voltage; Single Function; Solid State or Relay Output Options
    Termination:Screw
    Amperage Rating:8 A
    Voltage Rating:24 V DC; 24 to 240 V AC
    Poles:1
    Time Cycle:100 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RE17RMMU
    • Termination Screw
    • Additional Features (7) Selectable Ranges; Dual Function; Multi-Function; Multi-Voltage; Single Function; Solid State or Relay Output Options
    • Amperage Rating 8 A
    • Contact Operation 1 NC; 1 NO
    • Poles 1
    • Time Cycle 100 hr
    • Voltage Rating 24 V DC; 24 to 240 V AC
    • Country of Origin ID - Indonesia
    Product Overview:
    Zelio™ RE17 RE17 Modular Timer, Voltage Rating: 24 V DC; 24 to 240 V AC, Amperage Rating: 8 A, Screw Termination, Poles: 1