3M 4604 Re-enterable PST (Pull N' Shrink Tubing) Dome Closure Kit | Graybar Store
3M - Re-enterable PST (Pull N' Shrink Tubing) Dome Closure Kit - 4604
+ / - Hover over image to Zoom
Other Views

    Re-enterable PST (Pull N' Shrink Tubing) Dome Closure Kit

    Manufacturer: 3M
    Manufacturer #: 4604
    SKU: 96092753
    $66.02
    Checking Pricing
         
    Max. Splice Bundle Dia.:1.31 to 2.1 in.
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 4604
    • Environment Outdoor
    • Max. Splice Bundle Dia. 1.31 to 2.1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ Termination Kit, Outdoor, Max. Splice Bundle Dia.: 1.31 to 2.1 in