3M 4606 Re-enterable PST (Pull N' Shrink Tubing) Dome Closure Kit | Graybar Store
3M - Re-enterable PST (Pull N' Shrink Tubing) Dome Closure Kit - 4606
+ / - Hover over image to Zoom
Other Views

    Re-enterable PST (Pull N' Shrink Tubing) Dome Closure Kit

    Manufacturer: 3M
    Manufacturer #: 4606
    SKU: 94007336
    $92.54
    Checking Pricing
         
    Max. Splice Bundle Dia.:3.9 in.
    Max. Pair Count:300
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 4606
    • Environment Outdoor
    • Max. Pair Count 300
    • Max. Splice Bundle Dia. 3.9 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ Dome Closure Kit, Outdoor, Max. Pair Count: 300, Max. Splice Bundle Dia.: 3.9 in