Preformed Line Products 80802438 RD® Re-Enterable Encapsulant | Graybar Store
Preformed Line Products - RD® Re-Enterable Encapsulant - 80802438
+ / - Hover over image to Zoom
Other Views

    RD® Re-Enterable Encapsulant

    Manufacturer: Preformed Line Products
    Manufacturer #: 80802438
    SKU: 25111744
    $37.57
    Checking Pricing
         
    Framing Style:RD™ Re-Enterable Encapsulant, Two-Component Polyurethane, Package
    Use With:Encapsulant
    Product Includes:Buried Applications; Telecommunications Cable Splices
    Body Type/Material:6 Kit per Carton
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 80802438
    • Type Re-Enterable Encapsulant
    • Body Type/Material 6 Kit per Carton
    • Framing Style RD™ Re-Enterable Encapsulant, Two-Component Polyurethane, Package
    • Product Includes Buried Applications; Telecommunications Cable Splices
    • Use With Encapsulant
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RD™ Re-Enterable Encapsulant, Two-Component Polyurethane, Package Quantity: 6 Kit per Carton, Adhesive Type: Encapsulant