3M 2123C Re-Enterable Electrical Insulating Resin | Graybar Store
3M - Re-Enterable Electrical Insulating Resin - 2123C
+ / - Hover over image to Zoom
Other Views

    Re-Enterable Electrical Insulating Resin

    Manufacturer: 3M
    Manufacturer #: 2123C
    SKU: 25025735
    $51.85
    Checking Pricing
         
    Color:Transparent Amber
    Size:12.3 oz
    Use With:Cable
    Package Quantity:10 Containers per Case
    Material:Two-Part Polybutadiene Resin
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2123C
    • Color Transparent Amber
    • Size 12.3 oz
    • Adhesive Type Insulating Resin
    • Package Quantity 10 Containers per Case
    Product Overview:
    Scotchcast™ Re-Enterable Electrical Insulating Resin, Two-Part Polybutadiene Resin, Package Quantity: 10 Containers per Case, Transparent Amber, Adhesive Type: Insulating Resin, Temperature Rating: 194 °F