Cooper Lighting (Eaton) RDI/2RDI Ovation Series Troffers | Graybar Store
Cooper Lighting (Eaton) - RDI/2RDI Ovation Series Troffers
+ / - Hover over image to Zoom
Other Views

    RDI/2RDI Ovation Series Troffers

    Manufacturer: Cooper Lighting (Eaton)
         

    The Ovation Series is a complete family of recessed direct/indirect luminaires featuring pleasant modern architectural styling, computer designed optics and the latest energy efficient lamp and ballast technology.

    • Manufacturer Cooper Lighting (Eaton)
    • Brand Metalux;Eaton
    • Lamp Type Fluorescent
    • Voltage 120-277
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Lamp Watts
    No. of Lamps
    Fixture Size (feet)
    Ballast Type
    No. of Ballasts
    Additional Features
    Voltage Rating
    Color
    Price
    2RDI-232-RP-UNV-EB81-U
    25523154
    32
    Electronic Ballast
    1
    Lamp Not Included
    $
    107
    .59
    /
    EA
    25523154
    Lamp Watts
    32
    No. of Lamps
    Fixture Size (feet)
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    $
    107
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2RDI-332RP-UNV-EB81-U
    25362881
    32
    3
    Electronic Ballast
    1
    Lamp Not Included
    $
    107
    .59
    /
    EA
    25362881
    Lamp Watts
    32
    No. of Lamps
    3
    Fixture Size (feet)
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    $
    107
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2RDI-332RP-UNV-EB82-U
    25369634
    32
    3
    Electronic Ballast
    2
    Lamp Not Included
    $
    141
    .47
    /
    EA
    25369634
    Lamp Watts
    32
    No. of Lamps
    3
    Fixture Size (feet)
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    $
    141
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2RDI-317RP-UNV-EB81-U
    25420122
    17 W
    3
    2 x 2
    Electronic
    1
    Four Auxiliary Fixture End Suspension Points; Rotor-Lock Lampholders for Positive Lamp Retention; Supply Connection
    120 to 277 V
    White
    Call for Pricing
    25420122
    Lamp Watts
    17 W
    No. of Lamps
    3
    Fixture Size (feet)
    2 x 2
    Ballast Type
    Electronic
    No. of Ballasts
    1
    Additional Features
    Four Auxiliary Fixture End Suspension Points; Rotor-Lock Lampholders for Positive Lamp Retention; Supply Connection
    Voltage Rating
    120 to 277 V
    Color
    White
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2RDI-217RP-UNV-EB81-U
    25310838
    17 W
    2
    2 x 2
    Electronic
    1
    Four Auxiliary Fixture End Suspension Points; Rotor-Lock Lampholders for Positive Lamp Retention; Supply Connection
    120 to 277 V
    White
    Call for Pricing
    25310838
    Lamp Watts
    17 W
    No. of Lamps
    2
    Fixture Size (feet)
    2 x 2
    Ballast Type
    Electronic
    No. of Ballasts
    1
    Additional Features
    Four Auxiliary Fixture End Suspension Points; Rotor-Lock Lampholders for Positive Lamp Retention; Supply Connection
    Voltage Rating
    120 to 277 V
    Color
    White
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25523154 SKU, 25523154 ANALYTICS...
    Fixture Size (feet)
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Price
    $
    107
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25362881 SKU, 25362881 ANALYTICS...
    Fixture Size (feet)
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Price
    $
    107
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25369634 SKU, 25369634 ANALYTICS...
    Fixture Size (feet)
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Price
    $
    141
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25420122 SKU, 25420122 ANALYTICS...
    Fixture Size (feet)
    2 x 2
    Ballast Type
    Electronic
    No. of Ballasts
    1
    Additional Features
    Four Auxiliary Fixture End Suspension Points; Rotor-Lock Lampholders for Positive Lamp Retention; Supply Connection
    Voltage Rating
    120 to 277 V
    Color
    White
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25310838 SKU, 25310838 ANALYTICS...
    Fixture Size (feet)
    2 x 2
    Ballast Type
    Electronic
    No. of Ballasts
    1
    Additional Features
    Four Auxiliary Fixture End Suspension Points; Rotor-Lock Lampholders for Positive Lamp Retention; Supply Connection
    Voltage Rating
    120 to 277 V
    Color
    White
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available