Eaton's B-Line Business - Rcm Rack Cable Management - SB86566DFB
+ / - Hover over image to Zoom
Other Views

Rcm Rack Cable Management

Manufacturer: Eaton's B-Line Business
Manufacturer #: SB86566DFB
SKU: 25264079
Checking Pricing
     
Height (Inches):84 in
Material:Aluminum
No. of Sides:Double-Sided
Width (Inches):6 in
Color:Black
Depth (Inches):13.5 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Eaton's B-Line Business
  • Manufacturer # SB86566DFB
  • Color Black
  • Depth (Inches) 13.5 in
  • Height (Inches) 84 in
  • Width (Inches) 6 in
  • Material Aluminum
  • No. of Sides Double-Sided
Product Overview:
Eaton® B-Line Rcm Rack Cable Management, Black, Aluminum, Horizontal, Cable Retention, Rack Units: 1.5 RU
10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P