Eaton's B-Line Business - Rcm Rack Cable Management - SB86166DFB
+ / - Hover over image to Zoom
Other Views

Rcm Rack Cable Management

Manufacturer: Eaton's B-Line Business
Manufacturer #: SB86166DFB
SKU: 25264067
Checking Pricing
     
Height (Inches):84 in
Color:Black
Depth (Inches):14.1 in
No. of Sides:Double-Sided
Width (Inches):6 in
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Eaton's B-Line Business
  • Manufacturer # SB86166DFB
  • Color Black
  • Depth (Inches) 14.1 in
  • Height (Inches) 84 in
  • Width (Inches) 6 in
  • Material Aluminum
  • No. of Sides Double-Sided
Product Overview:
Eaton® B-Line Rcm Rack Cable Management, Black, Aluminum, Cable Retention, Rack Units: 1.5 RU