Leviton 40830-BEE QuickPort® RCA Connector, Gold-Plated, Feedthrough | Graybar Store
Leviton - QuickPort® RCA Connector, Gold-Plated, Feedthrough - 40830-BEE
+ / - Hover over image to Zoom
Other Views

    QuickPort® RCA Connector, Gold-Plated, Feedthrough

    Manufacturer: Leviton
    Manufacturer #: 40830-BEE
    SKU: 25186005
    $7.04
    Checking Pricing
         
    Color:Black
    Adapter Housing Color:Black
    Insert Material:Plastic
    Plating Material:Gold-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40830-BEE
    • Color Black
    • Connector Type RCA
    • Termination Style Push-On
    • Adapter Housing Color Black
    • Insert Material Plastic
    • Plating Material Gold-Plated
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    QuickPort® RCA Feedthrough QuickPort Connector, Black