Hubbell Premise Wiring SFRCWEI iStation® RCA Connector, 110 Punch Down | Graybar Store
Hubbell Premise Wiring - iStation® RCA Connector, 110 Punch Down - SFRCWEI
+ / - Hover over image to Zoom
Other Views

    iStation® RCA Connector, 110 Punch Down

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SFRCWEI
    SKU: 25130738
    $4.75
    Checking Pricing
         
    Color:White
    Packaging:25 per Pack
    Plating Material:Nickel-Plated
    Adapter Housing Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SFRCWEI
    • Color White
    • Connector Type RCA
    • Termination Style Push-On
    • Adapter Housing Color Ivory
    • Plating Material Nickel-Plated
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell® RCA Connector, White, Packaging: 25 per Pack, Termination Style: Push-On