Leviton 40735-RRE RCA 110-Termination QuickPort® Connector | Graybar Store
Leviton - RCA 110-Termination QuickPort® Connector - 40735-RRE
+ / - Hover over image to Zoom
Other Views

    RCA 110-Termination QuickPort® Connector

    Manufacturer: Leviton
    Manufacturer #: 40735-RRE
    SKU: 22108922
    $13.75
    Checking Pricing
         
    Module:Red Barrel
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40735-RRE
    • Color Black
    • Termination Style Push-On
    • Module Red Barrel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    RCA 110-Termination QuickPort® Connector, red barrel, black housing.
    • Connector fits all QuickPort® wallplate housing, patch panels and patch blocks
    • I110 Termination
    • Supports connectivity for up to 2-pairs